8 pieces in stock at Mississauga, ON as of 9:43 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Polyethylene terephthalate |
| Width | 19 mm |
| Length | 25 m |
| Elongation at Break | 20% |
| Type of Adhesive | Rubber based |
| Abrasion resistance (5mm mandrel) | Class A (acc. to LV312) |
| Min. Temperature Resistance | -40 °C |
| Temperature resistance (3000h) | 105 °C |
| Tensile Strength | 40 N/cm |
| Unwind Force (roll width ? 9mm) | 4.6 N/roll (30 m/min) |
| Unwind Force (roll width > 9mm) | 9 N/roll (30 m/min) |
| Total thickness | 280 µm |
| Backing Material | PET fleece |
| Adhesion to Steel | 3 N/cm |
| Flame resistance as composite | Class B (acc. to LV312) |
| Noise damping (decibel) | Class C (acc. to LV312) |
| Abrasion resistance (10mm mandrel) | Class B (acc. to LV312) |